3-in-1 Quiet Space Heater - 120 Degrees Wide Coverage, 3D Fireplace Effect, Timer & Remote, Portable
- Mfr # MVDHM-H0YQ7
- Zoro # G124931522
product price:
$
115.99
/ea
Free Shipping & Returns
Key Features
Height
33.46 in
Width
9.45 in
Heater Color
White
For Use With
Indoor
Length
9.45 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MVDHM-H0YQ7
- Zoro #
- G124931522
- UPC #
- 915316720194
- Country of Origin
- China
Dimensions
- Height
- 33.46 in
- Width
- 9.45 in
- Length
- 9.45 in
Details
- Heater Color
- White
- For Use With
- Indoor
- Watts
- 1,500 W
- Heater Voltage
- 110 V
Description
This 3-in-1 quiet space heater brings together rapid ceramic heating and a lifelike 3D flame effect, creating a warm, inviting atmosphere for any indoor area. Its slim tower shape and 120° wide-angle oscillation help spread heat evenly across larger spaces, while the built-in timer and remote control let you operate it easily from anywhere in the room.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.