This item is Discontinued.

Edendirect telescopic escalator, 4 Steps, 300 lb. Load Capacity, 2.13 in Overall Height, Aluminum, Black ED-W2529P154862

telescopic escalator, 4 Steps, 300 lb. Load Capacity, 2.13 in Overall Height, Aluminum, Black (Discontinued)

  • Mfr # ED-W2529P154862
  • Zoro # G815874565
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ED-W2529P154862
Zoro #
G815874565
UPC #
851253542720
Country of Origin
China

Dimensions

Ladder Height
5.5 ft.
Overall Width
62.24 in
Step Depth
10.9
Overall Height
2.13 in

Details

Base Spread
42.6 in
Material
Aluminum
Finish
Black
Color
Black
Item
telescopic escalator
Number of Steps
4
Load Capacity
300 lb.
Rung/Step Spacing
10.2 in

Description

The 4-step ladder is constructed out of thick and high-strength aluminum tube. The black fixing part between the handrail and main frame is made of high-quality aluminum alloy to ensure the ladder is stronger and more durable. It helps you easily solve the problem of picking up items and folds to just 2.1 in. for storage and carry. Unfolded dimensions are 19.5 in. x 42.6 in. x 57.7 in. 66.6 in. with handrails pulled out, folded 19.5 in. x 2.1 in. x 62.2 in., maximum load 300 lbs. Our convenient and multi-use 4-step ladder is definitely your best bet. It is ideal for indoor and outdoor activities, gardening, kitchen, and painting. It can also be used as a ladder shelf or pet stairs.


  • When the ladder is unfolded, the handle can be pulled to the fully extended, automatically locked position.
  • Each step features anti-slip and widened pedals to ensure maximum safety during climbing work.
  • Equipped with friendly PVC material protective padding to protect the floor from scratches and withstand heavy pressure.
  • When you fold the ladder, the handle unlocks and slides down to make the ladder more compact for storage.
  • Aluminum step ladder with a retractable handle saves more storage space. You can choose whether to pull out the handle without affecting the use height.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.