Zoro Homepage

Tire Wheel Dolly, Heavy-Duty Adjustable Design for Workshop/Garage, 330lbs Capacity

  • Mfr # ED-W465P145351

  • Zoro # G715874559


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Ergonomic design
Color
Orange
Overall Height
30 in
Load Capacity
330 lbs
Overall Length
38.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED-W465P145351
Zoro #
G715874559
UPC #
874988737858
Country of Origin
China

Dimensions

Overall Height
30 in
Overall Length
38.4 in
Overall Width
27.5 in
Wheel Diameter
8 in

Details

Handle Type
Ergonomic design
Color
Orange
Load Capacity
330 lbs
Item
Tire Wheel Dolly
Material
Steel

Description

The Heavy-Duty Adjustable Tire Wheel Dolly is an essential tool for efficiently handling tires and wheels in your workshop or garage. With its adjustable rollers and sturdy construction, it simplifies tire positioning and movement, making it ideal for various automotive and truck tires. Designed with convenience and precision in mind, this dolly ensures that your tire handling tasks are effortless and accurate, saving you time and effort.


  • Equipped with 8-inch wide smooth rollers, this dolly allows precise 360° positioning of tires, making mounting and moving tires easier than ever.
  • The dolly features a specially shaped handle for optimal balance, ensuring comfort and ease during use. Perfect for reducing strain during tire handling tasks.
  • The 9.625-inch adjustable rollers accommodate tire sizes from 6.5 to 24.5 inches, including super singles, providing wide compatibility for various tire types.
  • With a robust 330 lbs. weight capacity, this dolly can handle a wide range of tire sizes, from small automotive tires to larger truck tires, ensuring durability and reliability.
  • Perfect for automotive enthusiasts, workshops, and tire shops, this dolly enhances efficiency by making tire movement and positioning smooth and easy, even for heavy-duty tires.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.