Shop MAKITA
See all product information
Create Account
Kickstand, Black, Metal
- Mfr # T-92047
- Zoro # G521857388
product price:Â
$
7.49
/ea
Sold in multiples of 2 for
$14.98
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Metal
For Use With
Tool Chests
Overall Length
17 in
Color
Black
Overall Width
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T-92047
- Zoro #
- G521857388
- UPC #
- 197050361981
- Country of Origin
- China
Dimensions
- Overall Length
- 17 in
- Overall Width
- 3/16 in
- Overall Height
- 1 in
- Wire Rope Length
- 17 in
- Length
- 17 in
- Fits Chest Size
- Supports the Lid Opening
Details
- Material
- Metal
- For Use With
- Tool Chests
- Color
- Black
- Item
- Kickstand
- Features
- Supports the Lid Opening
- Compatible with Manufacturer Model No.
- T-90009, T-90015
- Style
- Kickstand
- Series
- MAKTRAK(TM)
- Shell Material
- Metal
- Wire Color
- Black
- Compatible Product Type
- Tool Chests
- Container Type
- Kickstand
Description
Kickstand,Black,Metal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.