
Welder Cart, Heavy Duty Welding Cart with Upgraded Wheels, 2-Tier Cabinet & Tank Storage (Discontinued)
- Mfr # ED-DHC01
- Zoro # G415666409
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ED-DHC01
Zoro #
G415666409
UPC #
919310335439
Country of Origin
China
Dimensions
Overall Height
8.27 in
Overall Width
15.35 in
Overall Length
31.1 in
Details
Application
Domestic / Commercial
Item
Welding Cart
Safety Chains
2 heavy-duty safety chains
Weight Capacity
200lbs
Wheel Type
2 Universal Wheels + 2 Heavy-Duty Back Wheels
Finish
Black
Storage Layers
2-Layer
Color
Black
Movement
360° Rolling Wheels
Description
The Heavy Duty Welder Cart is the ultimate solution for your welding needs, designed to provide optimal storage, easy movement, and long-lasting durability. Built from high-quality metal with a fully painted all-black finish, this welder cart can withstand rust, wear, and tear, ensuring years of reliable use. With a 200lb weight capacity and 0.4-inch thick construction, this rugged cart is perfect for storing and transporting your welding equipment.
- Crafted from quality metal with a sleek black finish, this fully painted cart resists rust and wear, offering long-term reliability in tough workshop environments. Its sturdy construction can handle up to 200lbs of equipment, ensuring safe and secure storage for your tools.
- Designed with a spacious rear shelf, this welder cart provides ample room for your gas cylinders. Two safety chains securely hold the cylinders in place, keeping them safe and stable while you work.
- With four sturdy drawers and a top shelf that angles for easy access to your welder controls, this cart offers plenty of storage space for all your welding tools and accessories. Keep your equipment organized and within reach, enhancing efficiency in your workshop.
- The cart is equipped with 4 PVC and sturdy iron swivel casters for smooth and easy movement from room to room. With 2 heavy-duty 7-inch solid wheels for stability and 2 caster front wheels (3 inches) providing 360° rotation, you can move the cart in any direction without wobbling or creating noise, even under heavy-duty conditions.
- This rugged welding cart is perfect for transporting and storing MIG, TIG, arc welders, and plasma cutters. It also provides ample space for hoses, welding helmets, and other welding accessories, making it a must-have for home, garage, workshop, or repair shop use.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.