Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Gloves, Cut Level A3 , Foam Nitrile , 6 1 PR

  • Mfr # 48-706

  • Zoro # G2119009


product price: $8.29
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Foam Nitrile
Color
Black,Gray
ANSI/ISEA Abrasion Level
5
Series
EDGE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-706
Zoro #
G2119009
UPC #
20076490074191
Country of Origin
China

Dimensions

Glove Size
6
Size - Numeric
6

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Foam Nitrile
Color
Black,Gray
ANSI/ISEA Abrasion Level
5
Series
EDGE
Cuff Style
Knit
Glove Materials
Fiberglass, Foam Nitrile, HPPE, Nylon, Polyester, Spandex
ANSI/ISEA Cut Grams
1,000 g
Glove Construction
Seamless Knit
Standards
EN388 4X43C, EN 420:2003 + A1:2009 Category II, REACH Compliant
ANSI/ISEA Abrasion Cycles
10,000
Silicone-Free
No
EN 388 Rating
4X43C
Latex-Free
No
Includes Pull Strap
No
Glove Liner Material
HPPE, Fiberglass, Nylon, Polyester, Spandex
Anti-Static
No
ANSI/ISEA Cut Load
1,000 g
Glove Coating Color
Black
Brand and Series
Ansell
Finger Coverage
Full Finger
Glove Lining Material
Fiberglass, HPPE, Nylon, Polyester, Spandex®
Knit Material Color
Black/Gray

Description

Gloves, ANSI/ISEA Cut Level A3, Knit Material HPPE, Foam Nitrile, Nylon, Spandex, ANSI/ISEA Abrasion Level 5, EN 388 Rating 4X43C, Standards EN388 4X43C, EN 420:2003 + A1:2009 Category II, REACH Compliant, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.