Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Edge Cut-Resistant Gloves, XXXS 48-711

Cut-Resistant Gloves, XXXS (Discontinued)

  • Mfr # 48-711
  • Zoro # G2018724
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-711
Zoro #
G2018724
UPC #
20076490616100
Country of Origin
China

Dimensions

Size
3XS ( 4 )
Glove Size
3XS ( 4 )
Glove Length
8.75 in
Glove Length Style
Standard
Thickness
13 ga
Size- Alpha
3XS
Size- Numeric
4

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Cuff Style
Knit
Glove Hand Style
Left and Right
Glove Styles
Knit
ANSI Abrasion Cycles
24,700
Glove Liner Material
Aramid
ANSI/ISEA Puncture Level
3
Glove Coating Cover
Palm and Fingertips
Glove Coating Color
Gray
Series
Edge 48-711
ANSI/ISEA Abrasion Level
5
Glove Coating Coverage
Palm
Glove Construction
Seamless Knit
ANSI/ISEA Needlestick Level
Not Tested
Glove Materials
HPPE
Standards
ANSI/ASTM/EN
ANSI/ISEA Cut Grams
775
Silicone-Free
No
Brand and Series
Edge 48-711
Base Coating Material
Polyurethane
Latex-Free
No
Cut-Resistance Coverage
Full
Hand Style
Left and Right
Knit Material
HPPE
Palm Coating Material
Polyurethane
Material (Thck)
HPPE
Color (Knit/Coating)
Gray
Glove Lining Material
Aramid
ANSI/ISEA Needlestick Level - Palm
Not Available

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 5, ANSI/ISEA Needlestick Level - Palm Not Available, Standards ANSI/ASTM/EN, Base Coating Material Polyurethane, Glove Coating Cover Palm and Fingertips, Glove Hand Style Left and Right, Glove Performance Comfort Fit, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.