Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blade Runner Vapor Shield, Safety Glasses, Anti-Scratch, Clear Lens, Black Frame, Full-Frame

  • Mfr # GSBR611

  • Zoro # G6278916


product price: $41.99
/ea

Key Features

Lens Color
Clear
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSBR611
Zoro #
G6278916
UPC #
697922000579
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
Yes
Frame Style
Wraparound
Series
Blade Runner Vapor Shield
Standards
ANSI Z87.1-2010, MCEPS GL-PD 10-12
ANSI Dust/Splash Rating
Not Rated
Gender
Unisex
Metal Detectable
No
X-Ray Detectable
No
UV Protection
99.9% UVA/UVB/UVC
Includes
Pre-Applied Gasket
Photochromatic Lens
No
Includes Padded Arms
No
Includes Eye Socket Lining
No
For Small Heads Designation
H
Includes Padded Nose Piece
No
Arm Color
Black
Dielectric Protection
No
Includes Anti-Static Lens Coating
No
Arm Tip Type
Straight
Includes Scratch-Resistant Lens Coating
Yes
Includes Polarized Lens Coating
No
Includes No Lens Coatings
No
Includes Anti-Fog Lens Coating
No
Includes Brow Lining
Yes
Lining Location
Brow

Description

Safety Glasses, Series Blade Runner, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Scratch, Yes Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB/UVC, Includes Pre-Applied Gasket

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.