This item is Discontinued.

Edge Eyewear Civetta Aurora Safety Glasses With Black/Blue Frame And Smoke Lens YC116-A4

Civetta Aurora Safety Glasses With Black/Blue Frame And Smoke Lens (Discontinued)

  • Mfr # YC116-A4
  • Zoro # G5715311
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YC116-A4
Zoro #
G5715311
UPC #
697920013397
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Smoke
Frame Color
Gloss Black
Frame Material
Nylon
Polarized Lens
No
Gender
Women's
Series
Civetta Aurora
Standards
ANSI Z87+
Features
Patent Pending Frame Design

Description

Glasses,Civetta Storm,Black/Blue Frame

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.