Shop All Safety Glasses
Edge Eyewear
Edge Eyewear Gls Sfty Blk/Aqua Blu Polarizd TSKAP218
Mfr # 8489684
Zoro # G204062979
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9-1/2 in
- Features 2 in High
- Temple-to-Temple Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edge Eyewear
- MFR # 8489684
- Zoro # G204062979
- UPC # 697920000830
- Country of Origin China
- Category Safety Glasses
Dimensions
Length | 9-1/2 in |
Temple-to-Temple Width | 4 in |
Details
Features | 2 in High |
Description
The aggressive Kazbek has a flexible and durable black frame is equipped with soft TPR nose pads and temple arms to create a comfortable, nonslip fit. The addition of a polarizing lens filter increases clarity by reducing glare. Edge Eyewear is ANSI Z87.1+2010 and Military Ballistic MCEPS GL-PD 10-12 compliant and all lenses block 99.9% of UV radiation.
Features:- Kazbek Polarized
- Lens Type - Blue Mirror
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES Leather Welding Jacket, 6XL, Leather, Men (9215-6X)
- FEDERAL SIGNAL Signaling Device, 120VAC, 0.18 AC, Black (350WBX-120)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Green (FP-N-50-XL-GRN)
- HONEYWELL MILLER Full Body Harness, 2XL, Polyester (T4500/XXLAK)
- EDGE EYEWEAR Safety Glasses, Smoke Anti-Scratch (DZ11-IR5-G2)
- EDGE EYEWEAR Defiance Safety Eyewear, Black Frame/ Polarized Smoke Vapor Shield Lenses (ZTDF216VS)
- EDGE EYEWEAR Safety Glasses, Yellow Anti-Fog, Scratch-Resistant (SK-XL112VS)
- EDGE EYEWEAR Polarized Safety Glasses, Smoke Polarized (TXB246-E6)
- EDGE EYEWEAR Safety Glasses, Mirror Anti-Fog, Scratch-Resistant (XH63-G15-TT)
- EDGE EYEWEAR Safety Glasses, Smoke Anti-Scratch (SK136)
- 3M PELTOR Safety Glasses SF302AF, Gray Le, PK20 (SF302AF)
- Edge Eyewear Eye Protection