Shop All Audible & Visual Signaling Devices
Federal Signal
Signaling Device, 120VAC, 0.18 AC, Black
Mfr # 350WBX-120
Zoro # G1337621
product price: $470.99
/ea
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Audible Alarm Type Bell
- Visual Indicator Type No Visual Indicator
- Voltage 120V AC
- Decibels 100dB @ 10 ft
- Amps 0.18 AC
Product Information
- Brand Federal Signal
- MFR # 350WBX-120
- Zoro # G1337621
- UPC # 782979202455
- Country of Origin United States
- Category Audible & Visual Signaling Devices
Dimensions
Height | 4.5 in |
Width | 4.5313 in |
Depth | 3.625 in |
Details
Description
Audible Alarm Type Bell, Visual Indicator Type No Visual Indicator, Voltage 120V AC, Decibels 100dB @ 10 ft, Sound Pattern Continuous, Indoor/Outdoor Indoor, Outdoor, Mounting Flush or Semi-Flush Walls, Panels, Surface, Height 4.5 in, Width 4.5313 in, Depth 3.625 in, Vibrating Yes, Housing Material Zinc w/Polyurethane Finish, Rating NEMA 4X, Operating Temp. -67 Degrees to 150 Degrees F, Standards UL, cUL, CSA, Amps 0.18 AC, Color Black, Signaling Device, Hazardous Class I, Hazardous Division 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRED SILVER Full Dome Safety Mirror (DOME-X-26)
- LION FIRE BOOTS BY THOROGOOD EMS/Wildland Fire Boots, Mens, 12M, PR (804-6379 12M)
- INTERNATIONAL ENVIROGUARD Coverall, Elastic Wrist & 5XL, White, PK25, 5XL, 25 PK, White, Zipper (8112)
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25, 65522 (65522)
- FEDERAL SIGNAL Electronic Sounder, Gray Lens, 35 to 240mA (SLM700GY)
- FEDERAL SIGNAL Electronic Sounder, Red Lens, 35 to 240mA (SLM700R)
- FEDERAL SIGNAL Ringer, Extension (TELH-120)
- FEDERAL SIGNAL Vibrating Mechanism, 24VDC, 0.4 AC, Gray (600-024-1)
- FEDERAL SIGNAL Horn Strobe, White/Amber, ABS, 18 to 30VDC (LP7-18-30A)
- FEDERAL SIGNAL Universal Tone Module, Black/White (UTM)
- SCHNEIDER ELECTRIC Electronic Alarm, 12/24VAC/DC, 0.280AC, Wht (XVS72BMWN)
- Federal Signal Audible & Visual Signaling Devices