Edge Eyewear

Safety Glasses, Smoke Anti-Scratch


product price: $10.05
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lens Color Smoke
  • Frame Color Black
  • Lens Coating Anti-Scratch
  • Lens Material Polycarbonate
  • Frame Material Nylon
See all product information

Product Information

Dimensions

Eyewear Size M
Arm Length 4 in
Adjustable Arm Length No

Details

Item Safety Glasses
Lens Color Smoke
Frame Color Black
Lens Coating Anti-Scratch
Lens Material Polycarbonate
Frame Material Nylon
Polarized Lens No
Gender Unisex
Foam Lined No Foam Lining
Series Zorge
Standards ANSI
X-Ray Detectable No
Metal Detectable Yes
ANSI Dust/Splash Rating D
Photochromatic Lens No
Adjustable Nose Piece No
Includes No Lens Coatings No
Application General Purpose
Includes Anti-Fog Lens Coating No
Includes Scratch-Resistant Lens Coating Yes
Frame Style Wraparound
Infra-Red Light Scale Protection Designation R-5
Includes Padded Arms No
Frame Type Half-Frame
Ultra-Violet Scale Protection Designation U3
Arm Material Nylon Blend
Brow Lining Material Nylon Blend
Minimum Operating Temperature 41 Degrees F
Arm Color Black
For Small Heads Designation Not Rated for Small Heads
Includes Brow Lining No
Eye Socket Lining Material Nylon Blend
Visible Light Scale Protection L3
Hinge Type Barrel Hinge
Nose Bridge Material Nylon Blend
Welding Shade Designation W5
Dielectric Protection No
Includes Padded Nose Piece No
Includes Eye Socket Lining No
Includes Anti-Static Lens Coating No
Maximum Operating Temperature 41 Degrees F

Description

Safety Glasses, Series Zorge, Gender Unisex, Lens Color Smoke, Lens Coating Anti-Fog, Polarized, Scratch Resistant, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable No, Includes Not Applicable, Standards ANSI

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.