This item is Discontinued.

Edge Eyewear Edge Eyewear TSDK216VS-G2 Khor G2 Safety Glasses Black Frame Smoke Polarized Vapor Shield Lens TSDK216VS-G2

Edge Eyewear TSDK216VS-G2 Khor G2 Safety Glasses Black Frame Smoke Polarized Vapor Shield Lens (Discontinued)

  • Mfr # TSDK216VS-G2
  • Zoro # G503902600
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSDK216VS-G2
Zoro #
G503902600
UPC #
697920024577
Country of Origin
China

Dimensions

Length
9-1/2 in
Temple-to-Temple Width
4 in

Details

Features
2 in High

Description

There's no need to choose between safety and style because the Edge Khor has both Khor gives you the ability to swap out lenses as your needs and lighting conditions change. These ballistic-rated lenses meet ANSI Z87+ standards and feature anti-fog/anti-scratch coatings. The durable wraparound frame provides peripheral protection without side shield distortion. The flexible rubber temples and nosepiece allow for all-day support and comfort.

Most situations can be handled with standard anti-fog, but for extreme environments, Edge Eyewear developed a revolutionary anti-fog technology called Vapor Shield. This special application is absolutely impervious to fog.

Features
  • Lenses provide 99.9% protection from UVA/UVB/UVC rays
  • Fog-resistant and scratch-resistant lenses
Specifications
  • Lens Color: Gray
  • Certifications: ANSI Z87.1
  • Certifications: Ballistic (MILspec)
  • Lens Features: Polarized
  • Lens Features: Anti-Fog
  • Weight: 0.04 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.