Kazbek XL, Safety Glasses, Anti-Scratch, Yellow Lens, Black Frame, Full-Frame

  • Mfr # SK-XL112

  • Zoro # G308062011


product price:  $12.85
/ea

Key Features

Lens Color
Yellow
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK-XL112
Zoro #
G308062011
UPC #
697920000717
Country of Origin
Taiwan, Province of China

Dimensions

Adjustable Arm Length
No
Eyewear Size
XL
Arm Length
4 in
Temple-to-Temple Width
4 in

Details

Item
Safety Glasses
Lens Color
Yellow
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon, Polycarbonate, TPR
Foam Lined
No
Frame Style
Wraparound
Series
Kazbek XL
Standards
ANSI
ANSI Dust/Splash Rating
Not Rated
Metal Detectable
Yes
Photochromatic Lens
No
X-Ray Detectable
No
Gender
Unisex
Includes Anti-Fog Lens Coating
No
Includes Polarized Lens Coating
No
Application
General Purpose
Adjustable Nose Piece
No
Arm Tip Type
Straight
Includes Scratch-Resistant Lens Coating
Yes
Includes No Lens Coatings
No
Includes Eye Socket Lining
No
Arm Material
Nylon, Polycarbonate, TPR
Includes Brow Lining
No
Nose Bridge Material
Polycarbonate, TPR
Includes Padded Nose Piece
No
Includes Anti-Static Lens Coating
No
Dielectric Protection
No
Includes Padded Arms
No
Visible Light Scale Protection
L1.3
Minimum Operating Temperature
41 Degrees F
For Small Heads Designation
Not Rated for Small Heads
Hinge Type
Barrel
Arm Color
Black
Maximum Operating Temperature
41 Degrees F
Nose Bridge Adjustment Type
Flexible
Meets High Impact Standard
High Impact Standard ANSI Z87+
Adjustable Pieces
Nose Bridge
Frame Features
Metal Detectable

Description

Safety Glasses, Series Kazbek XL, Gender Unisex, Lens Color Yellow, Lens Coating Not Applicable, Frame Color Black, Eyewear Size XL, Frame Material Nylon, Polycarbonate, TPR, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable No, Includes Not Applicable, Standards ANSI

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.