Shop All Safety Glasses
Edge Eyewear
Polarized Safety Glasses, Gray Polarized ; Anti-Scratch
Mfr # TXB236
Zoro # G4411547
$36.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Gray
- Frame Color Black
- Lens Coating Polarized ; Anti-Scratch
- Lens Material Polycarbonate
- Frame Material Nylon
Product Information
- Brand Edge Eyewear
- MFR # TXB236
- Zoro # G4411547
- UPC # 697920005439
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Details
Description
Polarized Safety Glasses, Series Brazeau, Gender Unisex, Lens Color Gray, Polarized Lens Yes, Lens Coating Anti-Scratch, Polarized, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material Rubberized Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB/UVC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY LINE Industrial Floor Tape, Roll, Green, Vinyl (4RG)
- WEARWELL 3 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- CONDOR Disposable Foam Ear Plugs, Bell Shape, 33 dB, Orange, 200 PK (55KN50)
- LYLE Exit Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English (LCU1-0009-NA_14x10)
- EDGE EYEWEAR Safety Glasses, Orange Anti-Fog, Scratch-Resistant (XDF610)
- EDGE EYEWEAR Polarized Safety Glasses, Aqua Precision Blue Mirror Polarized (TSDKAP218-G2)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Scratch (SW116)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Fog ; Polarized ; Anti-Scratch (TXB236VS)
- EDGE EYEWEAR Polarized Safety Glasses, Brown Scratch-Resistant (TSM215)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Reflective, Scratch-Resistant (DZ111AR-G2)
- RADIANS Safety Glasses, Clear Anti-Fog ; Anti-Scratch (MRF111ID)
- Edge Eyewear Eye Protection