Shop EDGE EYEWEAR
See all product information
Create Account
Safety Glasses, AP Blue, Black
- Mfr # ZTDFAP218
- Zoro # G708566997
product price:
$
63.99
/ea
Key Features
Frame Color
Black
Lens Material
Polycarbonate
Frame Material
Nylon
Eyewear Size
M
Standards
ANSI Z87.1+
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZTDFAP218
- Zoro #
- G708566997
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Safety Glasses
- Frame Color
- Black
- Lens Material
- Polycarbonate
- Frame Material
- Nylon
- Standards
- ANSI Z87.1+
- Application
- General Purpose
- Visible Light Scale Protection
- L3
- Lens Color
- AP Blue
- Hinge Type
- Spring
- Arm Material
- Polycarbonate, TPR
- Frame Type
- Full-Frame
- Frame Style
- Wraparound
- For Small Heads Designation
- Not Rated for Small Heads
- Meets High Impact Standard
- High Impact Standard ANSI Z87+
- Frame Features
- Metal Detectable
- ANSI Dust/Splash Rating
- Not Rated
- Gender
- Unisex
- Nose Bridge Material
- Polycarbonate, TPR
- Arm Color
- Black
- Arm Tip Type
- Straight
- Series
- Defiance
Dimensions
- Eyewear Size
- M
- Temple-to-Temple Width
- 2 1/2 in
Description
- • Aqua Precision lens technology for visual clarity
- • Lenses are triple-dipped in anti-scratch coating
- • ANSI/ISEA Z87.1+2015 & MCEPS GL-PD 10-12 compliant
- • Lenses block 99.9% of UVA, UVB, and UVC rays
- • Flexible and durable frame
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.