Shop EDGE EYEWEAR
See all product information
Create Account
SafetyGlasses, Smke, VaprShld, Polrizd, Blck
- Mfr # ZTDF216VS
- Zoro # G308567004
product price:
$
64.69
/ea
Key Features
Frame Color
Black
Lens Material
Polycarbonate
Frame Material
Nylon
Eyewear Size
Unisex
Standards
ANSI/ISEA/MCEPS compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZTDF216VS
- Zoro #
- G308567004
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Eyewear Size
- Unisex
Details
- Item
- Safety Glasses
- Frame Color
- Black
- Lens Material
- Polycarbonate
- Frame Material
- Nylon
- Standards
- ANSI/ISEA/MCEPS compliant
Description
- • Vapor Shield "military grade" anti-fog is the world's first true anti-fog technology
- • Lenses are triple-dipped in anti-scratch coating
- • ANSI/ISEA Z87.1+2015 & MCEPS GL-PD 10-12 compliant
- • Lenses block 99.9% of UVA, UVB, and UVC rays
- • Flexible and durable frame
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.