Edge Eyewear

Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch


product price: $20.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Frame Color Black
  • Lens Coating Anti-Fog ; Anti-Static ; Anti-Scratch
  • Lens Material Polycarbonate
  • Frame Material Nylon
  • Polarized Lens No
See all product information

Product Information

Dimensions

Eyewear Size Universal
Size Universal

Details

Item Safety Glasses
Lens Color Clear
Frame Color Black
Lens Coating Anti-Fog ; Anti-Static ; Anti-Scratch
Lens Material Polycarbonate
Frame Material Nylon
Polarized Lens No
Gender Unisex
Foam Lined No Foam Lining
Series Zorge G2 Vapor Shield
UV Protection 99.99% UVA/UVB/UVC
Standards ANSI Z87.1-2015, MCEPS GL-PD 10-12
ANSI Dust/Splash Rating Not Rated for Dust or Splash
Includes Vapor Shield
X-Ray Detectable No
Photochromatic Lens No
Metal Detectable No
Includes Anti-Static Lens Coating Yes
Welding Shade Designation Not Rated for Welding Use
Arm Material TPR
Includes Anti-Fog Lens Coating Yes
For Small Heads Designation H
Arm Color Black
Includes Eye Socket Lining No
Frame Style Wraparound
Frame Type Half-Frame
Dielectric Protection No
Includes Brow Lining No
For Use With 38NH53
Includes Scratch-Resistant Lens Coating Yes
Includes No Lens Coatings No
Arm Tip Type Straight
Includes Padded Nose Piece No
Includes Padded Arms No

Description

Safety Glasses, Series Zorge G2 with Vapor Shield, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, Anti-Scratch, Anti-Static, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB/UVC, Includes Vapor Shield

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.