This item is Discontinued.

Edge Eyewear Safety Glasses, Dakura, Blue Mirror Scratch-Resistant Lens, Polycarbonate, Silver Full-Frame SW128

Safety Glasses, Dakura, Blue Mirror Scratch-Resistant Lens, Polycarbonate, Silver Full-Frame (Discontinued)

  • Mfr # SW128
  • Zoro # G4111161
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW128
Zoro #
G4111161
UPC #
697920001257
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Blue Mirror
Frame Type
Full-Frame
Frame Style
Wraparound
Frame Color
Silver
Lens Coating
Scratch-Resistant
Lens Material
Polycarbonate
Frame Material
Nylon
Polarized Lens
No
Foam Lined
No
Series
Dakura
Standards
ANSI Z87.1-2015, MCEPS GL-PD 10-12
Gender
Unisex
ANSI Dust/Splash Rating
Not Rated for Dust or Splash
UV Protection
99.99% UVA/UVB/UVC
X-Ray Detectable
No
Photochromatic Lens
No
Metal Detectable
No
For Use With
12A767
Arm Color
Black
Arm Tip Type
Non-Adjustable

Description

Safety Glasses, Series Dakura, Gender Unisex, Lens Color Blue Mirror, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Gray, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Non-Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB/UVC, Standards ANSI Z87.1+2015, MCEPS GL-PD 10-12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.