Shop All Safety Glasses
Edge Eyewear
Safety Glasses, Gray Anti-Fog, Anti-Scratch, Polarized
Mfr # GSK116VS
Zoro # G008062052
original price:
$23.47
17% off
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Black
- Lens Coating Anti-Fog, Anti-Scratch, Polarized
- Lens Material Polycarbonate
- Frame Material Nylon
- Polarized Lens No
Product Information
- Brand Edge Eyewear
- MFR # GSK116VS
- Zoro # G008062052
- UPC # 697920022016
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | M |
Arm Length | 4 in |
Adjustable Arm Length | No |
Details
Description
Safety Glasses, Series Kazbek, Gender Unisex, Lens Color Smoke, Lens Coating Polarized, Scratch Resistant, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable No, Includes Not Applicable, Standards ANSI
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELITE WEAR Back Support Belt, Black, Size: Small (BB800BK (S))
- MACURCO Fixed Carbon Dioxide Detector, 4-1/2 in H (CD-6G)
- SAS SAFETY VISOR (5147) DK GREEN (SA5157)
- TINGLEY Workbrutes Overshoes, Mens, S, Pull On, Yellow, PVC, PR (35113)
- EDGE EYEWEAR Polarized Safety Glasses, G-15 Silver Mirror Polarized (TXB23-G15-7)
- EDGE EYEWEAR Safety Glasses, Blue Anti-Fog, Polarized, Scratch Resistant (TXBAP238)
- EDGE EYEWEAR Safety Glasses, Red Scratch-Resistant (SWAP119)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Scratch (SW111)
- EDGE EYEWEAR Polarized Safety Glasses, Brown Scratch-Resistant (TSK215)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Scratch (SD111-G2)
- KLEENGUARD Safety Glasses, Smoke Polycarbonate (25714)
- Edge Eyewear Eye Protection