Edge Eyewear

Safety Glasses, Gray Anti-Scratch


original price: $9.59
35% off
new price: $6.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lens Color Gray
  • Lens Coating Anti-Scratch
  • Lens Material Polycarbonate
  • Frame Material Nylon
  • Polarized Lens No
See all product information

Product Information

Dimensions

Eyewear Size Universal
Size Universal

Details

Item Safety Glasses
Lens Color Gray
Frame Color Black
Lens Coating Anti-Scratch
Lens Material Polycarbonate
Frame Material Nylon
Polarized Lens No
Gender Unisex
Foam Lined No Foam Lining
Series Delano G2
UV Protection Blocks 99.9% of UVA/UVB/UVC
Standards ANSI Z87.1+2015, MCEPS GL-PD 10-12
Photochromatic Lens No
X-Ray Detectable No
Includes High-Visibility Temple Inserts
Metal Detectable No
ANSI Dust/Splash Rating Not Rated for Dust or Splash
Includes Scratch-Resistant Lens Coating Yes
Includes Padded Arms No
Includes Anti-Fog Lens Coating No
Frame Style Wraparound
Includes Brow Lining No
Arm Color Black
For Small Heads Designation H
Includes Eye Socket Lining No
Dielectric Protection No
Welding Shade Designation Not Rated for Welding Use
Includes Padded Nose Piece No
Includes Anti-Static Lens Coating No
Arm Tip Type Straight
Includes No Lens Coatings No
Frame Type Frameless

Description

Safety Glasses, Series Delano G2, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection Blocks 99.9 Percent of UVA/UVB/UVC, Includes High-Visibility Temple Inserts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.