Shop All Safety Glasses
Edge Eyewear
Safety Glasses, Gray Polarized ; Anti-Scratch
Mfr # TXD416
Zoro # G108062013
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Gray
- Frame Color Black
- Lens Coating Polarized ; Anti-Scratch
- Lens Material Polycarbonate
- Frame Material Nylon
Product Information
- Brand Edge Eyewear
- MFR # TXD416
- Zoro # G108062013
- UPC # 697920022641
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | M |
Adjustable Arm Length | No |
Arm Length | 4 in |
Details
Description
Safety Glasses, Series Dawson, Gender Unisex, Lens Color Smoke, Lens Coating Anti-Fog, Anti-Scratch, Polarized, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable No, Includes Not Applicable, Standards ANSI, CSA Certified
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 2 Cut Resistant High Visibility Polyurethane Dipped Gloves - X-Large (48-73-8923)
- RUBBER-CAL "Recycled Flooring" 1/4 in. x 4 ft. x 3 ft. - Black Rubber Mats (03_101_WAB_4)
- MONTOUR LINE Stanchion Dual Belt Barrier Black Post 11ft. R.Cau..Belt (M630D-BK-CAURW-110)
- PERFORMANCE TOOL 2 ft. L x Ethylene Vinyl Acetate Foam, 3/8" Thick (W88989)
- EDGE EYEWEAR Safety Glasses, Blue Anti-Scratch (SK118)
- EDGE EYEWEAR Safety Glasses, Orange Anti-Fog, Scratch-Resistant (SBR610)
- EDGE EYEWEAR Polarized Safety Glasses, Smoke Polarized (TSR216CF)
- EDGE EYEWEAR Safety Glasses, Blue Anti-Fog, Polarized, Scratch Resistant (TXBAP238)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Scratch (SW111)
- EDGE EYEWEAR Polarized Safety Glasses, Blue Polarized (TSKAP218)
- BOLLE SAFETY Rush Plus Safety Glasses, w/Strap, Red/Blk (40252)
- Edge Eyewear Eye Protection