Safety Glasses
- Mfr # GSW11-IR3
- Zoro # G522962128
product price:Â
$
35.15
/ea
Key Features
Frame Type
Full-Frame
Arm Tip Type
Hockey Tip
Padding Location
Temples
Meets High Impact Standard
High Impact Standard ANSI Z87+
Frame Style
Wraparound
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GSW11-IR3
- Zoro #
- G522962128
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Eyewear Size
- M
Details
- Frame Type
- Full-Frame
- Lens Color
- IR3
- Arm Tip Type
- Hockey Tip
- Padding Location
- Temples
- Meets High Impact Standard
- High Impact Standard ANSI Z87+
- Frame Style
- Wraparound
- Series
- Dakura
- Frame Material
- Nylon
- Standards
- ANSI Z87.1+, MIL-PRF 32432-A Compliant
- For Small Heads Designation
- Not Rated for Small Heads
- Lens Type
- Solid
- Item
- Safety Glasses
- Arm Color
- Black
- Ultra-Violet Scale Protection Designation
- U6
- Frame Color
- Black
- Frame Features
- Lightweight
- Welding Shade Designation
- W3
- Lens Coating
- UV-Resistant
Description
Safety Glasses, Series Dakura, Lens Color IR3, Lens Coating UV-Resistant, Frame Color Black, Eyewear Size M, Frame Material Nylon, Includes Not Applicable, Standards ANSI Z87.1+, MIL-PRF 32432-A Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.