Shop EDGE EYEWEAR
See all product information
Create Account
Safety Glasses
- Mfr # GSW11-IR5
- Zoro # G222964408
product price:Â
$
35.15
/ea
Key Features
Standards
ANSI Z87.1+, MIL-PRF 32432-A Compliant
Padding Location
Temples
Meets High Impact Standard
High Impact Standard ANSI Z87+
Welding Shade Designation
W5
Frame Features
Lightweight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GSW11-IR5
- Zoro #
- G222964408
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Eyewear Size
- M
Details
- Standards
- ANSI Z87.1+, MIL-PRF 32432-A Compliant
- Padding Location
- Temples
- Meets High Impact Standard
- High Impact Standard ANSI Z87+
- Welding Shade Designation
- W5
- Frame Features
- Lightweight
- Arm Color
- Black
- For Small Heads Designation
- Not Rated for Small Heads
- Ultra-Violet Scale Protection Designation
- U6
- Lens Coating
- UV-Resistant
- Frame Color
- Black
- Frame Material
- Nylon
- Series
- Dakura
- Lens Color
- IR5
- Lens Type
- Solid
- Frame Style
- Wraparound
- Item
- Safety Glasses
- Frame Type
- Full-Frame
- Arm Tip Type
- Hockey Tip
Description
Safety Glasses, Series Dakura, Lens Color IR5, Lens Coating UV-Resistant, Frame Color Black, Eyewear Size M, Frame Material Nylon, Includes Not Applicable, Standards ANSI Z87.1+, MIL-PRF 32432-A Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.