Safety Glasses, Super 64, Clear

  • Mfr # SS1F1VS
  • Zoro # G924878027
product price: 
$
67.49
/ea

Key Features

Lens Color
Clear
Lens Coating
Advanced Anti-Fog, Vapor Shield
Lens Type
Solid
Meets High Impact Standard
High Impact Standard ANSI Z87+
Frame Material
Polycarbonate, Polyester, TPR
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SS1F1VS
Zoro #
G924878027
UPC #
697920028520
Country of Origin
Taiwan, Province of China

Dimensions

Temple-to-Temple Width
157 mm

Details

Item
Safety Glasses
Lens Color
Clear
Lens Coating
Advanced Anti-Fog, Vapor Shield
Lens Type
Solid
Meets High Impact Standard
High Impact Standard ANSI Z87+
Frame Material
Polycarbonate, Polyester, TPR
Includes
Lens Cleaning Bag, Case
Application
Construction, General Purpose, Harsh Environment, Military, Police
Frame Features
Impact-Resistant, Integrated Ventilation Channel, Lightweight, Non-Slip Fit, Permanent Dual-Injected Full Gasket
Eye Socket Lining Material
TPR
Standards
ANSI Z87.1-2020, CSA Z94.3:20, MIL-PRF 32432A, CE EN166, UKCA
Maximum Operating Temperature
131 Degrees F
Ultra-Violet Scale Protection Designation
U6
Band Material
Elastic, Polyester
Nose Bridge Adjustment Type
Flexible
Lens Material
Polycarbonate
Frame Type
Full-Frame
Padding Location
Eye Socket, Nose Bridge
For Small Heads Designation
Not Rated for Small Heads
Minimum Operating Temperature
23 Degrees F
Series
Super 64
Adjustable Pieces
Headband
Frame Color
Black
Nose Bridge Material
TPR
Gender
Unisex
Brow Lining Material
TPR
Frame Style
Traditional

Description

Safety Glasses, Series Super 64, Gender Unisex, Lens Color Clear, Lens Coating Advanced Anti-Fog, Vapor Shield, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Polyester, TPR, Lens Material Polycarbonate, Includes Lens Cleaning Bag, Case, Standards ANSI Z87.1-2020, CSA Z94.3:20, MIL-PRF 32432A, CE EN166, UKCA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.