Shop EDGE EYEWEAR

Safety Glasses, Super 64, G-15

  • Mfr # SS1F7VS
  • Zoro # G124965398

product price: 
$
67.39
/ea

Key Features

Lens Coating
Advanced Anti-Fog, Vapor Shield
Lens Color
G-15
Frame Features
Impact-Resistant, Integrated Ventilation Channel, Lightweight, Non-Slip Fit, Permanent Dual-Injected Full Gasket
Lens Type
Solid
Ultra-Violet Scale Protection Designation
U6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SS1F7VS
Zoro #
G124965398
UPC #
697920028537
Country of Origin
Taiwan, Province of China
Lens Coating
Advanced Anti-Fog, Vapor Shield
Lens Color
G-15
Item
Safety Glasses
Frame Features
Impact-Resistant, Integrated Ventilation Channel, Lightweight, Non-Slip Fit, Permanent Dual-Injected Full Gasket
Lens Type
Solid
Ultra-Violet Scale Protection Designation
U6
Frame Material
Polycarbonate, Polyester, TPR
Lens Material
Polycarbonate
Maximum Operating Temperature
131 Degrees F
Minimum Operating Temperature
23 Degrees F
Padding Location
Eye Socket, Nose Bridge
Includes
Lens Cleaning Bag, Case
Adjustable Pieces
Headband
Band Material
Elastic, Polyester
Eye Socket Lining Material
TPR
Nose Bridge Material
TPR
For Small Heads Designation
Not Rated for Small Heads
Frame Style
Traditional
Visible Light Scale Protection
L3
Application
Construction, General Purpose, Harsh Environment, Military, Police
Frame Type
Full-Frame
Frame Color
Black
Standards
ANSI Z87.1-2020, CSA Z94.3:20, MIL-PRF 32432A, CE EN166, UKCA
Gender
Unisex
Meets High Impact Standard
High Impact Standard ANSI Z87+
Brow Lining Material
TPR
Nose Bridge Adjustment Type
Flexible
Series
Super 64

Dimensions

Temple-to-Temple Width
157 mm

Description

Safety Glasses, Series Super 64, Gender Unisex, Lens Color G-15, Lens Coating Advanced Anti-Fog, Vapor Shield, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Polyester, TPR, Lens Material Polycarbonate, Includes Lens Cleaning Bag, Case, Standards ANSI Z87.1-2020, CSA Z94.3:20, MIL-PRF 32432A, CE EN166, UKCA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.