Sharp Edge Vapor Shield, Safety Glasses, Anti-Fog & Anti-Scratch, Amber Lens, Black Frame

  • Mfr # SSE610-TT

  • Zoro # G5284675


product price:  $29.95
/ea

Key Features

Frame Type
Frameless
Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSE610-TT
Zoro #
G5284675
UPC #
697929005720
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Amber
Frame Type
Frameless
Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Frame Style
Wraparound
Series
Sharp Edge Vapor Shield
Standards
ANSI Z87.1-2015, MCEPS GL-PD 10-12
X-Ray Detectable
No
ANSI Dust/Splash Rating
Not Rated
UV Protection
99.9% UVA/UVB/UVC
Gender
Unisex
Photochromatic Lens
No
Includes
Lens Cleaning Bag
Metal Detectable
No
Arm Tip Type
Straight
Arm Color
Black
Includes Polarized Lens Coating
No

Description

Safety Glasses, Series Sharp Edge, Gender Unisex, Lens Color Amber, Polarized Lens No, Lens Coating Anti-Fog, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB/UVC, Includes Lens Cleaning Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.