Edge Eyewear

Safety Glasses, Yellow Polycarbonate Lens, Scratch-Resistant


product price: $14.65
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Frame Color Black
  • Lens Coating Scratch-Resistant
  • Lens Material Polycarbonate
  • Frame Material Nylon
  • Polarized Lens No
See all product information

Product Information

Dimensions

Eyewear Size Universal
Size Universal

Details

Item Safety Glasses
Lens Color Yellow
Frame Color Black
Lens Coating Scratch-Resistant
Lens Material Polycarbonate
Frame Material Nylon
Polarized Lens No
Gender Unisex
Foam Lined No
Series Khor G2
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1+2010; MCEPS GL-PD 10-12
Metal Detectable No
ANSI Dust/Splash Rating Not Rated for Dust or Splash
Photochromatic Lens No
X-Ray Detectable Yes
Arm Color Black
Frame Type Half-Frame
Frame Style Traditional
Arm Tip Type Standard

Description

Safety Glasses, Series Khor G2, Gender Unisex, Lens Color Amber, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Standard, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable Yes, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1+2015, MCEPS GL-PD 10-12

Restrictions

  • WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.