Shop EDGE EYEWEAR
See all product information
Create Account
SaftyGlases, ArcLight, 4.21"L, Clear/Smoke
- Mfr # AL11PCVS
- Zoro # G325073052
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Application
Construction, General Purpose, Harsh Environment, Military, Police
Standards
ANSI Z87.1-2020, CSA Z94.3:20, MIL-PRF 32432A, CE EN166, UKCA
Ultra-Violet Scale Protection Designation
U6
Arm Length
107 mm
Includes
Lens Cleaning Bag, Case, Snap-In Leash
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AL11PCVS
- Zoro #
- G325073052
- UPC #
- 069792002674
- Country of Origin
- Taiwan, Province of China
Dimensions
- Arm Length
- 107 mm
- Temple-to-Temple Width
- 148 mm
Description
Safety Glasses, Series Arc Light, Gender Unisex, Lens Color Clear/Smoke, Lens Coating Advanced Anti-Fog, Photochromic, Vapor Shield, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, TPR, Lens Material Polycarbonate, Includes Lens Cleaning Bag, Case, Snap-In Leash, Standards ANSI Z87.1-2020, CSA Z94.3:20, MIL-PRF 32432A, CE EN166, UKCA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.