Shop EDGE EYEWEAR

SaftyGlases, Phantom, 5.67"L, Clear/Smoke

  • Mfr # PR21PCVS
  • Zoro # G724878012

product price: 
$
99.55
/ea

Key Features

Lens Coating
Advanced Anti-Fog, Photochromic, Vapor Shield
Series
Phantom
Eye Socket Lining Material
TPR
For Small Heads Designation
Not Rated for Small Heads
Padding Location
Nose Bridge
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PR21PCVS
Zoro #
G724878012
UPC #
697920026557
Country of Origin
Taiwan, Province of China

Dimensions

Arm Length
144 mm
Temple-to-Temple Width
157 mm

Details

Item
Safety Glasses
Lens Coating
Advanced Anti-Fog, Photochromic, Vapor Shield
Series
Phantom
Eye Socket Lining Material
TPR
For Small Heads Designation
Not Rated for Small Heads
Padding Location
Nose Bridge
Frame Style
Traditional
Lens Material
Polycarbonate
Nose Bridge Material
TPR
Lens Color
Clear/Smoke
Arm Color
Tan
Standards
ANSI Z87.1-2020, CSA Z94.3:20, MIL-PRF 32432A, CE EN166, UKCA
Adjustable Pieces
Temple
Lens Type
Solid
Minimum Operating Temperature
23 Degrees F
Band Material
Elastic, Polyester
Frame Features
Impact-Resistant, Lightweight, UV Protection
Gender
Unisex
Arm Material
Nylon
Frame Type
Half-Frame
Maximum Operating Temperature
131 Degrees F
Frame Color
Tan
Meets High Impact Standard
High Impact Standard ANSI Z87+
Arm Tip Type
Straight
Includes
Lens Cleaning Bag, Case, Snap-In Leash
Ultra-Violet Scale Protection Designation
U6
Nose Bridge Adjustment Type
Flexible
Frame Material
Nylon, TPR
Application
Construction, General Purpose, Harsh Environment, Military, Police
Hinge Type
Barrel

Description

Safety Glasses, Series Phantom, Gender Unisex, Lens Color Clear/Smoke, Lens Coating Advanced Anti-Fog, Photochromic, Vapor Shield, Frame Color Tan, Eyewear Size Universal, Frame Material Nylon, TPR, Lens Material Polycarbonate, Includes Lens Cleaning Bag, Case, Snap-In Leash, Standards ANSI Z87.1-2020, CSA Z94.3:20, MIL-PRF 32432A, CE EN166, UKCA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.