SaftyGlases, Phantom, 5.67"L, Clear/Smoke

  • Mfr # PR11PCVS
  • Zoro # G824878172
product price: 
$
99.55
/ea

Key Features

Lens Coating
Advanced Anti-Fog, Photochromic, Vapor Shield
Series
Phantom
Meets High Impact Standard
High Impact Standard ANSI Z87+
For Small Heads Designation
Not Rated for Small Heads
Maximum Operating Temperature
131 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PR11PCVS
Zoro #
G824878172
UPC #
697920026526
Country of Origin
Taiwan, Province of China

Dimensions

Temple-to-Temple Width
157 mm
Arm Length
144 mm

Details

Item
Safety Glasses
Lens Coating
Advanced Anti-Fog, Photochromic, Vapor Shield
Series
Phantom
Meets High Impact Standard
High Impact Standard ANSI Z87+
For Small Heads Designation
Not Rated for Small Heads
Maximum Operating Temperature
131 Degrees F
Padding Location
Nose Bridge
Ultra-Violet Scale Protection Designation
U6
Arm Tip Type
Straight
Frame Style
Traditional
Frame Color
Black
Adjustable Pieces
Temple
Nose Bridge Material
TPR
Frame Features
Impact-Resistant, Lightweight, UV Protection
Eye Socket Lining Material
TPR
Frame Material
Nylon, TPR
Hinge Type
Barrel
Lens Type
Solid
Arm Material
Nylon
Frame Type
Half-Frame
Includes
Lens Cleaning Bag, Case, Snap-In Leash
Arm Color
Black
Band Material
Elastic, Polyester
Lens Color
Clear/Smoke
Standards
ANSI Z87.1-2020, CSA Z94.3:20, MIL-PRF 32432A, CE EN166, UKCA
Application
Construction, General Purpose, Harsh Environment, Military, Police
Minimum Operating Temperature
23 Degrees F
Lens Material
Polycarbonate
Gender
Unisex
Nose Bridge Adjustment Type
Flexible

Description

Safety Glasses, Series Phantom, Gender Unisex, Lens Color Clear/Smoke, Lens Coating Advanced Anti-Fog, Photochromic, Vapor Shield, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, TPR, Lens Material Polycarbonate, Includes Lens Cleaning Bag, Case, Snap-In Leash, Standards ANSI Z87.1-2020, CSA Z94.3:20, MIL-PRF 32432A, CE EN166, UKCA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.