Edge

Knit Gloves, Black, 12 PK


product price: $12.79
/pk 12, $1.07/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black
  • Latex-Free Yes
  • Standards ANSI/ASTM/EN
  • Series HyFlex 48-126
  • Thickness 15 ga
See all product information

Product Information

Dimensions

Glove Size 9
Glove Length Style Standard

Details

Item Knit Gloves
Color Black
Latex-Free Yes
Standards ANSI/ASTM/EN
Series HyFlex 48-126
Thickness 15 ga
ANSI/ISEA Abrasion Level 4
ANSI/ISEA Puncture Level 2
Includes Pinch Point Protection No
ANSI/ISEA Puncture Force 34 N
Glove Construction Seamless Knit
Glove Coating Color Black
Includes Padded Palm No
Glove Coating Material Polyurethane
Includes Red Palm No
ANSI/ISEA Cut Level A1
Includes Pull Strap No
Finger Coverage Full Finger
Glove Coating Cover Palm
Thumb Sweat Wipe No
Cuff Style Knit
Glove Hand Style Left and Right
Includes Double Palm No
Includes Finger Fourchettes No
Base Coating Coverage Palm
Brand and Series Ansell HyFlex 48-126
Touchscreen Compatible No
ANSI/ISEA Cut Load 219 g
Silicone-Free No
Reversible No
Reflective Backing No
Anti-Static No
Includes ID Panel No
Low-Profile Impact Protection No
Glove Coating Coverage Palm
Lint-Free No
Base Coating Material Polyurethane
Glove Materials Polyester
ANSI/ISEA Abrasion Cycles 738
Water Resistant No
High-Visibility No
Knit Material Color Black

Description

Knit Gloves, ANSI/ISEA Cut Level A1, Glove Style Knit, ANSI/ISEA Abrasion Level 4, Standards ANSI/ASTM/EN, Base Coating Material Polyurethane, Glove Coating Cover Palm, Glove Hand Style Left and Right, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.