128Gb Sdxc Uhs-1 Class 10 Memory Card

  • Mfr # PE243609

  • Zoro # G0687956


product price:  $71.55
/ea

Key Features

Storage Capacity
128 GB
Speed Class Rating
Class 10/UHS-I
Thickness
82.7 mil
Length
1.3 in
Width
0.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE243609
Zoro #
G0687956
UPC #
652977243616
Country of Origin
Unknown

Dimensions

Thickness
82.7 mil
Length
1.3 in
Width
0.9 in

Details

Item
SDXC
Storage Capacity
128 GB
Speed Class Rating
Class 10/UHS-I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.