Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Edge Memory 12Gb (3X4Gb) Pc310600 Ecc Unbuffered 240 PE22292503

12Gb (3X4Gb) Pc310600 Ecc Unbuffered 240 (Discontinued)

  • Mfr # PE22292503
  • Zoro # G0634710
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PE22292503
Zoro #
G0634710
UPC #
652977223014
Country of Origin
Unknown

Dimensions

Memory Size
12 GB

Details

Number of Pins
240
Signal Processing
Unbuffered
Number of Modules
(3) 4GB
Memory Technology
DDR3 SDRAM
Item
RAM Module
Memory Speed
1333 MHz
Memory Standard
DDR3-1333/PC3-10600
Error Checking
ECC

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.