Zoro Homepage

16Gb (1X16Gb) Ddr4-2400 Ecc Udimm 288Pin

  • Mfr # PE250188

  • Zoro # G0782806


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Error Checking
ECC
Memory Speed
2400 MHz
Memory Standard
DDR4-2400/PC4-19200
Number of Pins
288
Memory Technology
DDR4 SDRAM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE250188
Zoro #
G0782806
UPC #
652977250218
Country of Origin
Unknown

Dimensions

Memory Size
16 GB

Details

Error Checking
ECC
Memory Speed
2400 MHz
Memory Standard
DDR4-2400/PC4-19200
Item
RAM Module
Number of Pins
288
Memory Technology
DDR4 SDRAM
Number of Modules
(1) 16GB
Memory Voltage
1.20 V
Signal Processing
Unbuffered

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.