32GB 7200MT/S DDR5 CL38 DIMM KIT OF 2 FURY RENEGADE WHITE XMP

  • Mfr # KF572C38RWK2-32

  • Zoro # G814875358


product price:  $704.99
/ea
Free Shipping & Returns

Key Features

Memory Technology
DDR5 SDRAM
Memory Speed
7200 MHz
Compatibility
Width
1.5 in
Green Environmental Attribute
Environmentally Friendly
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KF572C38RWK2-32
Zoro #
G814875358
UPC #
740617333565
Country of Origin
Taiwan, Province of China

Dimensions

Width
1.5 in
Thickness
301.2 mil
Length
5.3 in
Memory Size
32 GB

Details

Item
RAM Module
Memory Technology
DDR5 SDRAM
Memory Speed
7200 MHz
Compatibility
Green Environmental Attribute
Environmentally Friendly
Number of Modules
(2) 16GB
Memory Voltage
1.45V
Number of Pins
288
Memory Rank
Single-rank
Signal Processing
Unbuffered
Error Checking
Non-ECC
Memory Standard
DDR5-7200/PC5-57600
Device Supported
Motherboard
CAS Latency
CL38

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.