Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16Gb (1X16Gb) Pc417000 Ecc Rdimm 288 Pin Ddr4 1.2V (2Rx4)

  • Mfr # PE244460

  • Zoro # G0628191


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Memory Technology
DDR4 SDRAM
Memory Standard
DDR4-2133/PC4-17000
Error Checking
ECC
Number of Modules
(1) 16GB
Number of Pins
288
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE244460
Zoro #
G0628191
UPC #
652977244514
Country of Origin
Unknown

Dimensions

Memory Size
16 GB

Details

Item
RAM Module
Memory Technology
DDR4 SDRAM
Memory Standard
DDR4-2133/PC4-17000
Error Checking
ECC
Number of Modules
(1) 16GB
Number of Pins
288
Signal Processing
Registered
Memory Voltage
1.20 V
Memory Speed
2133 MHz

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.