This item is Discontinued.

Edge Memory 1Gb (1X1Gb) Pc26400 Nonecc Unbuffered 20 PE212070

1Gb (1X1Gb) Pc26400 Nonecc Unbuffered 20 (Discontinued)

  • Mfr # PE212070
  • Zoro # G0620817
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE212070
Zoro #
G0620817
UPC #
652977212117
Country of Origin
Unknown

Dimensions

Memory Size
1 GB

Details

Error Checking
Non-ECC
Memory Technology
DDR2 SDRAM
Form Factor
SoDIMM
Signal Processing
Unbuffered
Number of Pins
200
Number of Modules
(1) 1GB
Memory Speed
800 MHz
Item
RAM Module
Memory Standard
DDR2-800/PC2-6400

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.