Edge Memory

256Mb (1X256Mb) Pc133 Nonecc Unbuffered


product price: $20.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Memory Speed 133 MHz
  • Number of Pins 144
  • Form Factor SoDIMM
  • Memory Size 256 MB
  • Signal Processing Unbuffered
See all product information

Product Information

  • Brand Edge Memory
  • MFR # PE184292
  • Zoro # G0607106
  • UPC #
    652977184308
  • Country of Origin Unknown
  • Category CPUs

Dimensions

Memory Size 256 MB

Details

Memory Speed 133 MHz
Number of Pins 144
Form Factor SoDIMM
Signal Processing Unbuffered
Device Supported Desktop PC
Memory Technology SDRAM
Memory Standard PC133
Item RAM Module

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.