Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Edge Memory 4Gb (1X4Gb) Pc310600 Ecc Unbuffered 240 PE222925

4Gb (1X4Gb) Pc310600 Ecc Unbuffered 240 (Discontinued)

  • Mfr # PE222925
  • Zoro # G0633006
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE222925
Zoro #
G0633006
UPC #
652977222932
Country of Origin
Unknown

Dimensions

Memory Size
4 GB

Details

Memory Speed
1333 MHz
Error Checking
ECC
Signal Processing
Unbuffered
Memory Technology
DDR3 SDRAM
Number of Pins
240
Number of Modules
(1) 4GB
Memory Standard
DDR3-1333/PC3-10600
Item
RAM Module

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.