Edge Memory

4Gb (1X4Gb) Pc38500 Ecc Registered 240 P


product price: $50.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Error Checking ECC
  • Form Factor DIMM
  • Memory Size 4 GB
  • Signal Processing Registered
  • Memory Speed 1066 MHz
See all product information

Product Information

  • Brand Edge Memory
  • MFR # PE221942
  • Zoro # G0627747
  • UPC #
    652977221980
  • Country of Origin Unknown
  • Category CPUs

Dimensions

Memory Size 4 GB

Details

Error Checking ECC
Form Factor DIMM
Signal Processing Registered
Item RAM Module
Memory Speed 1066 MHz
Number of Pins 240
Memory Standard DDR3-1066/PC3-8500
Number of Modules 1 x 4GB
Memory Technology DDR3 SDRAM

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.