Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Edge Memory 4Gb (2X2Gb) Pc38500 Nonecc Unbuffered 24 PE21572902

4Gb (2X2Gb) Pc38500 Nonecc Unbuffered 24 (Discontinued)

  • Mfr # PE21572902
  • Zoro # G0624201
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PE21572902
Zoro #
G0624201
UPC #
652977217556
Country of Origin
Unknown

Dimensions

Memory Size
4 GB

Details

Item
RAM Module
Memory Standard
DDR3-1066/PC3-8500
Memory Technology
DDR3 SDRAM
Signal Processing
Unbuffered
Number of Modules
(2) 2GB
Memory Speed
1066 MHz
Form Factor
DIMM
Device Supported
Desktop PC
Number of Pins
240
Error Checking
Non-ECC

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.