
512Mb (1X512Mb) Pc133 Ecc Unbuffered 168
Mfr # PE150655
Zoro # G0770066
product price:Â $54.59
/eaKey Features
Memory Standard
PC133
Number of Pins
168
Memory Size
512 MB
Memory Speed
133 MHz
Error Checking
ECC
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PE150655
Zoro #
G0770066
UPC #
652977174309
Country of Origin
Unknown
Dimensions
Memory Size
512 MB
Details
Memory Standard
PC133
Item
RAM Module
Number of Pins
168
Memory Speed
133 MHz
Error Checking
ECC
Memory Technology
DRAM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.