Edge Memory

512Mb (1X512Mb) Pc24200 Nonecc Unbuffere


product price: $20.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Device Supported Desktop PC
  • Number of Pins 240
  • Memory Technology DDR2 SDRAM
  • Number of Modules 1 x 512MB
  • Memory Size 512 MB
See all product information

Product Information

  • Brand Edge Memory
  • MFR # PE197704
  • Zoro # G0612861
  • UPC #
    652977197896
  • Country of Origin Unknown
  • Category CPUs

Dimensions

Memory Size 512 MB

Details

Item RAM Module
Device Supported Desktop PC
Number of Pins 240
Memory Technology DDR2 SDRAM
Number of Modules 1 x 512MB
Memory Speed 533 MHz
Memory Standard DDR2-533/PC2-4200

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.