Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PE201487
Zoro #
G0615652
UPC #
652977201517
Country of Origin
Unknown
Dimensions
Memory Size
512 MB
Details
Item
RAM Module
Compatibility
Apple - PowerBook G4 15" 1.0GHz
Memory Speed
333 MHz
Device Supported
Notebook
Error Checking
Non-ECC
Number of Pins
200
Signal Processing
Unbuffered
Memory Standard
DDR333/PC2700
Memory Technology
DDR SDRAM
Number of Modules
(1) 512MB
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.