
EDGE 512 GB UHS-I (U3) microSDXC - UHS-I (U3) (Discontinued)
- Mfr # PE257491
- Zoro # G9761695
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PE257491
Zoro #
G9761695
UPC #
652977257507
Country of Origin
Unknown
Dimensions
Thickness
39.4 mil
Width
0.4 in
Length
0.6 in
Details
Item
microSDXC Card
Storage Capacity
512 GB
Speed Class Rating
UHS-I (U3)
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.