
EDGE Tech 512MB DDR SDRAM Memory Module - 512MB - 333MHz DDR333/PC2700 - ECC - DDR SDRAM - 184-pin (Discontinued)
- Mfr # PE193805
- Zoro # G0608932
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PE193805
Zoro #
G0608932
UPC #
652977193843
Country of Origin
Unknown
Dimensions
Memory Size
512 MB
Details
Number of Pins
184
Error Checking
ECC
Memory Standard
DDR333/PC2700
Memory Speed
333 MHz
Memory Technology
DDR SDRAM
Item
RAM Module
CAS Latency
CL2.5
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.