Edge
VF, Cut-Res Gloves, XL, 60FE86, PR
Mfr # 48-711VP
Zoro # G2018660
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 10
- ANSI/ISEA Cut Level A2
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 5
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Over-the-Head Ear Muffs, 24 dB, Peltor Hi-Viz, Black/Orange (H31A)
- CONDOR Rain Jacket w/Detachable Hood, Yellow, 2XL (4PCK3)
- BROTHER Die-Cut Round Paper Labels, 0.94in dia, White, 1,000 Labels/Roll (DK1218)
- FIBRE-METAL BY HONEYWELL Dual Crown Faceshield, Noryl, Black (FM70DCCL)
- EDGE Cut-Resistant Gloves, M (48-711)
- EDGE VF, Cut-Res Gloves, L, 60FE85, PR (48-711VP)
- EDGE PR, Cut-Resistant Gloves, XL (48-711)
- EDGE Cut Resistant Gloves, A4 Cut Level, Uncoated, 10, 1 PR (48-703)
- EDGE Cut Resistant Gloves, A4 Cut Level, Uncoated, 9, 1 PR (48-703)
- EDGE Gloves, Black/Gray, 1 PR (48-706)
- MILWAUKEE TOOL Level 1 Cut Resistant High Visibility Polyurethane Dipped Gloves - 2X-Large (48-73-8914)
- Edge Cut-Resistant Gloves