Edge

VF, CutRes Gloves, Grey, 9, 60JU37, PR


product price: $5.15
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • ANSI/ISEA Cut Level A3
  • Glove Coating Material Foam Nitrile
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Finish Sandy
  • ANSI/ISEA Abrasion Level 5
See all product information

Product Information

Dimensions

Glove Length 9.84 in
Size- Numeric 9

Details

Item Cut Resistant Gloves
ANSI/ISEA Cut Level A3
Glove Coating Material Foam Nitrile
Glove Coating Coverage Palm and Fingers
Glove Coating Finish Sandy
ANSI/ISEA Abrasion Level 5
Standards CE NumberANSI ABR 5ANSI Cut A3Ecovadis labelEN 388:2016 +A1:2018EN ISO 21420:2020Category IIREACH Compliant
Knit Material HPPE, Fiber glass, Nylon, Polyester, Spandex
Cuff Style Knitwrist
Series Edge(R) 48-706
Insulated No
ANSI/ISEA Puncture Level 5
Glove Hand Style Left and Right Hand
Thickness 13 ga
Silicone-Free No
Latex-Free No
Glove Lining Material HPPE, Fiber glass, Nylon, Polyester, Spandex
Touchscreen Compatible No
EN 388 Impact Rated No
Glove Insulation Material Not Application
Knit Material Color Gray
Glove Coating Color Black
EN 388 Rating 4X43C
Base Coating Coverage Palm
Reflective Backing No
Reversible No
Hand Protection Style Glove
Includes Finger Fourchettes No
Lint-Free No
Cuff Color Brown
Hem Style Finished
ANSI/ISEA Cut Level - 2011 Not Tested-Please refer to the ANSI/ISEA Cut Level for this glove is A3
Glove Construction Seamless Knit
Sold As Pair
Pairs per Package 6

Description

Cut Resistant Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Knit Material HPPE, Fiber glass, Nylon, Polyester, Spandex, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Glove Insulation Material Not Application, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X43C, Glove Insulation Weight Not Applicable, Standards CE Number!ANSI ABR 5!ANSI Cut A3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.