
Box Extractor 500psi, 3 stage/2354ACK-500 Wand Kit
Mfr # 2000CX-HRKIT
Zoro # G315775188
product price: $4,219.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Pump Pressure
500 psi
Material
Rotomolded polyethylene
Includes
12 Gallon Box Extractor, 2534ACK-500 Wand and Hose Assembly Carpet Cleaning Kit
Bristle Color
Blue and gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2000CX-HRKIT
Zoro #
G315775188
UPC #
-
Country of Origin
United States
Details
Pump Pressure
500 psi
Material
Rotomolded polyethylene
Includes
12 Gallon Box Extractor, 2534ACK-500 Wand and Hose Assembly Carpet Cleaning Kit
Bristle Color
Blue and gray
Description
This kit comes with the EDIC 500psi heat ready box extractor, 2534ACK-500 Wand and Hose Assembly Carpet Cleaning Kit
- 12 gallon solution and 11 gallon recovery tank
- Adjustable 250-500 psi
- Dual 3-stage vacuum motors
- 190" water lift
- 12" Dual jet S-Bend stainless steel wand
- 25' Vac/Sol hose assembly
- Standard 5 gallon bucket fits under drain spout for easy emptying
- 5 year warranty on parts and labor, lifetime on housing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.